This product requires certification to purchase.

PVC Toe-Tap Drain Kit in Brushed Nickel

PROFLO®

PVC Toe-Tap Drain Kit in Brushed Nickel

  • Fast #
  • Part #PFWO351
  • Item #1826390
  • Manufacturer Part #16311BN
5 out of 5 Customer Rating
Brand image
PROFLO®

PVC Toe-Tap Drain Kit in Brushed Nickel

  • Fast #
  • Part #PFWO351
  • Item #1826390
  • Manufacturer Part #16311BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 700
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    5  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Plastic drain and overflow elbows
  • One hole face plate
  • 1 1/2" threaded shoe
  • Half kit that does not include pipe
  • Optional accessories: Test kit: PFTK
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Drain Body Material
Plastic
Drain Body Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
UPC
781889074206