This product requires certification to purchase.

33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

PROFLO®

Sault Series 33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFDM1B332291
  • Item #7612044
  • Manufacturer Part #PFDM1B332291
3.1 out of 5 Customer Rating
Brand image
PROFLO®

Sault Series 33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFDM1B332291
  • Item #7612044
  • Manufacturer Part #PFDM1B332291
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from 18 gauge T304 stainless steel
  • Installation Type: Undermount; Drop In
  • Overall Size: 33 in. (L) x 22 in. (W) x 9 in. (H)
  • Interior Basin Dimensions: 28.7 in. (L) x 16 in. (W) x 9 in. (H)
  • Predrilled Faucet Holes: 1
  • 3.5 in. drain connection located in center of basin
  • Under spray coating and pads for sound deadening and insulation
  • CUPC Approved
  • PROFLO stainless steel sinks carry a limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Length
33 in
Sink Bowl Size
28-7/10 in x 16 in x 9 in
Sink Size Range
31 in - 36 in
Width
22 in
Characteristics & Features
Collection
Sault Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Center
Number of Bowls
1
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Rectangular
Sink Installation Type
Dual Mount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.3 2008, ASME A112.19.3-2017
CSA Certified
CSA B45.4 2008, CSA B45.4-17
IAPMO Listed
Yes
UPC
781889345269