This product requires certification to purchase.

33 x 22 in. 3 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink

PROFLO®

Sault Series 33 x 22 in. 3 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink

  • Fast #
  • Part #PFDM2B3322553
  • Item #10559223
  • Manufacturer Part #PFDM2B3322553
3.2 out of 5 Customer Rating
Brand image
PROFLO®

Sault Series 33 x 22 in. 3 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink

  • Fast #
  • Part #PFDM2B3322553
  • Item #10559223
  • Manufacturer Part #PFDM2B3322553
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from Stainless Steel
  • Dual mount capable; able to be installed in an undermount or drop-in/top mount configuration
  • Overall Sink Size: 33 x 22
  • Features a faucet deck with 3 predrilled faucet holes
  • Standard 3-1/2 in drain connection; compatible with most basket strainers and garbage disposals
  • Limited Lifetime
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
3-1/2 in
Faucet Center Size
4 in
Gauge (metal)
18 ga
Length
33 in
Sink Bowl Size
14 in x 16 in x 5-1/2 in
Sink Size, Overall
33 in x 22 in
Sink Size Range
31 in - 36 in
Width
22 in
Characteristics & Features
Collection
Sault Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Rear Center
Number of Bowls
2
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Rectangular
Sink Installation Type
Dual Mount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CSA Certified
CSA B45.4-17
IAPMO Listed
Yes
Origin
Global
UPC
781889995181