This product requires certification to purchase.

Single Function Rain Showerhead in Polished Chrome

PROFLO®

Single Function Rain Showerhead in Polished Chrome

  • Fast #
  • Part #PFSH384
  • Item #10030965
  • Manufacturer Part #PFSH384
3.9 out of 5 Customer Rating
Brand image
PROFLO®

Single Function Rain Showerhead in Polished Chrome

  • Fast #
  • Part #PFSH384
  • Item #10030965
  • Manufacturer Part #PFSH384
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Discontinued

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ASME:
ASME A112.18.1-2018
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
5-98425197/100000000
IAPMO Listed:
Yes
NSF Certified:
No
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
UPC:
781889916070
WaterSense Labeled:
Yes