This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

PROFLO®

Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #PFSH309GZBN
  • Item #8017085
  • Manufacturer Part #PFSH309GBN
5 out of 5 Customer Rating
Brand image
PROFLO®

Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #PFSH309GZBN
  • Item #8017085
  • Manufacturer Part #PFSH309GBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single function showerhead
  • Brass and ABS construction
  • 1/2" connection
  • 1.8 gpm flow rate
  • Easy clean nozzles
  • cUPC / WaterSense / IAPMO listed
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
UPC:
781889383704
WaterSense Labeled:
Yes