This product requires certification to purchase.

Single Function Showerhead in Chrome

PROFLO®

Single Function Showerhead in Chrome

  • Fast #
  • Part #PFSH362
  • Item #10081288
  • Manufacturer Part #PFSH362
4.3 out of 5 Customer Rating
Brand image
PROFLO®

Single Function Showerhead in Chrome

  • Fast #
  • Part #PFSH362
  • Item #10081288
  • Manufacturer Part #PFSH362
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under PROFLO's limited lifetime warranty and a 5 year limited commercial warranty
  • Constructed of brass and ABS ensuring durability and dependability
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • Single function shower head
  • Designed to easily install with standard U.S. plumbing connections
  • All hardware required for installation is included
  • Shower arm and flange sold separately
  • Requires Certification
Dimensions & Measurements
Diameter
2-4724409/100000000 in
Height
3 in
Length
2 in
Showerhead Flow Rate
2.5 gpm
Width
2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Shape
Round
Showerhead Function
Single
Warranty & Product Information
Application
Residential, Commercial
ASME
ASME A112.18.1-2018
CEC Compliant
Not for Sale in CA
IAPMO Listed
Yes
NSF Certified
No
Type
PFSH362PK
WaterSense Labeled
No
UPC
781889920725