This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome

PROFLO®

Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSC3007CP
  • Item #9832950
  • Manufacturer Part #PFWSC3007CP
3.3 out of 5 Customer Rating
Brand image
PROFLO®

Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSC3007CP
  • Item #9832950
  • Manufacturer Part #PFWSC3007CP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Centerset bathroom sink faucet with 4 in. faucet centers
  • Faucet body constructed from brass and features a ceramic disc valves
  • Flow rate: 1.2 gpm (WaterSense certified)
  • Overall installed height: 6-3/8 in
  • Spout height: 2-5/16 in
  • Spout reach: 4-1/2 in
  • Maximum deck thickness: 1-1/16 in
  • Water supply connection: 1/2 in. NPSM
  • Drain assembly not included
  • ADA compliant; cUPC approved
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4-1/2 in
Faucet Connection Size
1/2 in
Faucet Height
6-3/8 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
1-1/16 in
Spout Height
2-5/16 in
Spout Reach
4-1/2 in
Width
6-7/16 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372-2016, ANSI 61-2020, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1-2018
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372-2016, NSF 61-2020
NSF Certified
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
781889885703