This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome

PROFLO®

Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSC4747CP
  • Item #9832947
  • Manufacturer Part #PFWSC4747CP
3.9 out of 5 Customer Rating
Brand image
PROFLO®

Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSC4747CP
  • Item #9832947
  • Manufacturer Part #PFWSC4747CP
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Center set bathroom sink faucet with 4 in faucet centers
  • Flow rate: 1.2 gpm (WaterSense certified)
  • Faucet body constructed of metal
  • Faucet features ceramic disc valves for the most reliable drip-free performance on the market
  • Drain not included
  • ADA compliant; cUPC approved
  • Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
  • WaterSense certified
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
6-1/2 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
2-1/4 in
Spout Height
2-3/16 in
Spout Reach
4-13/16 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372-2016, ANSI 61-2020, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1-2018
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372-2016, NSF 61-2020
NSF Certified
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
781889885673