This product requires certification to purchase.

Single Handle Kitchen Faucet in Brushed Nickel

PROFLO®

Single Handle Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #PFXC1907ZBN
  • Item #9832917
  • Manufacturer Part #PFXC1907ZBN
3.6 out of 5 Customer Rating
Brand image
PROFLO®

Single Handle Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #PFXC1907ZBN
  • Item #9832917
  • Manufacturer Part #PFXC1907ZBN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flow Rate: 1.5 gpm
  • Metal construction
  • Cartridge
  • Faucet Height: 10-3/4 in
  • Spout Height: 6-1/4 in; Spout Reach: 8-15/16 in
  • ADA Compliant; cUPC Approved
  • Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
9/16 in
Faucet Height
10-3/4 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
3-1/8 in
Spout Height
6-1/4 in
Spout Reach
8-15/16 in
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole, 3 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UPC
781889885376