This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Matte Black

PROFLO®

Single Handle Pull Out Kitchen Faucet in Matte Black

  • Fast #
  • Part #PFXC5150MB
  • Item #9607045
  • Manufacturer Part #PFXC5150MB
4.8 out of 5 Customer Rating
Brand image
PROFLO®

Single Handle Pull Out Kitchen Faucet in Matte Black

  • Fast #
  • Part #PFXC5150MB
  • Item #9607045
  • Manufacturer Part #PFXC5150MB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Ceramic disc cartridge
  • Single hole or 3-hole sink installation
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Height
7-9/16 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-15/16 in
Spout Height
5-1/4 in
Spout Reach
8-3/4 in
Included Components
Deck Plate Included
Yes
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Deck Mount
Handle Type
Lever
Kitchen Faucet Type
Pull Out
Number of Handles
Single Handle
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372-2016, ANSI 61-2020
Application
Residential
ASME
ASME A112.18.1-2018
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18, CSA 61-2020
IAPMO Listed
Yes
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
NSF
NSF 372-2016, NSF 61-2020
NSF Certified
Yes
Type
PFXC5150MB
UPC
781889851531