This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
PROFLO®

One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

Brand image
You last purchased this on
 
PROFLO®

One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #PF7611GCP
  • Item #4061516
  • Manufacturer Part #PF7611SCP
5 out of 5 Customer Rating
One Handle Single Function Bathtub & Shower Faucet (Trim Only)

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tub and shower trim kit - includes: Pressure balanced valve trim, shower arm with flange, single-function shower head, and diverted tub spout
  • Components constructed from brass, zinc, and ABS
  • Pressure balancing valve cartridges provide nearly constant temperature despite pressure fluctuations in either hot or cold supply lines
  • Single function shower head with full-body spray pattern
  • Valve not included; requires PF4001 series rough-in valve
  • ADA compliant
  • CUPC approved
  • WaterSense certified
  • Proflo shower faucets feature a limited lifetime warranty in residential applications
  • Metal lever handle
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
Slip
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
5-5/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spout Type:
Slip On
Spray Type:
Full
Trim Only:
Yes
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #PFS6032RSKWH
Item #2150597
5 out of 5 Customer Rating
Requires Certification
Part #TCST642CEFGAT4001
Item #7846029
3.3 out of 5 Customer Rating
Requires Certification
Part #K837-0
Item #4328291
5 out of 5 Customer Rating
Requires Certification
Part #K1123-RA-0
Item #3183863
5 out of 5 Customer Rating
Requires Certification
Part #PF01RHBN
Item #7265900
5 out of 5 Customer Rating
Requires Certification
Part #PF1512UWH
Item #3470095
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF7611GLFCP
Item #10052506
4.4 out of 5 Customer Rating
Requires Certification
Part #PF4830GZBN
Item #7504477
4.1 out of 5 Customer Rating
Requires Certification
Part #PF5230GZBN
Item #9587348
5 out of 5 Customer Rating
Requires Certification
Part #PF9830G2MB
Item #9411969
3.6 out of 5 Customer Rating
Requires Certification
Part #PF8800MB
Item #7936438
4.7 out of 5 Customer Rating
Requires Certification
Part #PF2930GCP
Item #9279825
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing