This product requires certification to purchase.

Sink 1/2 in x 3/8 in. Supply Kit in Chrome Plated

PROFLO®

Sink 1/2 in x 3/8 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #PFXCAZ32CLKL12
  • Item #4532342
  • Manufacturer Part #PFXCAZ32CLKL12
5 out of 5 Customer Rating
Brand image
PROFLO®

Sink 1/2 in x 3/8 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #PFXCAZ32CLKL12
  • Item #4532342
  • Manufacturer Part #PFXCAZ32CLKL12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Brass straight stop valve with loose key (multi-turn) handle
  • 1/2 in. x 3/8 in. Sweat x Compression end connections
  • Flexible chrome plated copper risers with chrome plated steel deep flanges and chrome plated stops
  • CUPC approved
  • Operating pressure 125psi maximum
  • Operating temperature 40°F-160°F
  • ASME A112.18.1
  • NSF 372
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Compression
End Connections
Sweat x Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Pressure - Maximum
125 psi
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rigid
No
Valve Type
Straight Supply Stop Valve
Water Supply Connector Type
Sink
Electrical & Operational Information
Maximum Temperature
160
Warranty & Product Information
ASME
ASME A112.18.1-2012
CSA Certified
CSA B125.1-12, CSA 61-2019
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372-2016, NSF 61-2019
NSF Certified
Yes
UPC
781889246573