This product requires certification to purchase.

Side Spray Head Only in White

PROFLO®

Side Spray Head Only in White

  • Fast #
  • Part #PF310410WH
  • Item #308194
  • Manufacturer Part #F310410WH
4.4 out of 5 Customer Rating
Brand image
PROFLO®

Side Spray Head Only in White

  • Fast #
  • Part #PF310410WH
  • Item #308194
  • Manufacturer Part #F310410WH
4.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Standard replacement spray head
  • Plastic construction
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Faucet Part Type
Spray Head
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61-2019, ANSI 372-2016
ASME
ASME A112.18.1-2018
CSA Certified
CSA B125.1-18, CSA 61-2019, CSA 372-2016
NSF
NSF 61-2019, NSF 372-2016
NSF Certified
Yes
UPC
781889004524