Swing Check Valve 1-1/2 in. Sweat
Swing Check Valve 1-1/2 in. Sweat
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30 Pallet: 810-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The swing check valves can be installed on a horizontal pipeline with the body vertical or they may be installed on vertical piping as long as the flow arrow on the body points upward
- Non-shock
- Not for use at or below ground level
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 3-7/16 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-57/100 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889202838
- Valve Body Material:
- Brass
- Valve Seat Material:
- Brass
- Valve Size:
- 1-1/2 in
- Weight:
- 1.71 lb
- Width:
- 4-9/16 in