This product requires certification to purchase.

Tub Spout in Chrome

PROFLO®

Tub Spout in Chrome

  • Fast #
  • Part #PFTS33CP
  • Item #4473836
  • Manufacturer Part #PFTS33CP
5 out of 5 Customer Rating
Brand image
PROFLO®

Tub Spout in Chrome

  • Fast #
  • Part #PFTS33CP
  • Item #4473836
  • Manufacturer Part #PFTS33CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • End Connection: 1/2" CTS slip-fit
  • Extra long 7" tub spout
  • Material: Zinc
  • For applications where an extra long spout is required
  • CSA us listed
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Spout Reach
7 in
Tub Spout Reach
6-7/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Tub Spout
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Diverter Slip Fit
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1-2018
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.1-18
MA Approved
Yes
UPC
781889243664