This product requires certification to purchase.

Two Handle Kitchen Faucet in Brushed Nickel

PROFLO®

Two Handle Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #PFXC6887LSZBN
  • Item #10208002
  • Manufacturer Part #PFXC6887LSZBN
4.8 out of 5 Customer Rating
Brand image
PROFLO®

Two Handle Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #PFXC6887LSZBN
  • Item #10208002
  • Manufacturer Part #PFXC6887LSZBN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Max. flow rate: 1.75 gpm (6.6 L/min) at 60 psi
  • Metal lever handle
  • Ceramic disc cartridge
  • 3 hole installation
  • cUPC/IAPMO listed
  • ADA Compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
12-1/2 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
1-3/8 in
Spout Height
8 in
Spout Reach
7-7/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
781889967638