This product requires certification to purchase.

Two Handle Metering Bathroom Sink Faucet in Polished Chrome

PROFLO®

Two Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PFXM437
  • Item #12305959
  • Manufacturer Part #PFXM437
4.9 out of 5 Customer Rating
Brand image
PROFLO®

Two Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PFXM437
  • Item #12305959
  • Manufacturer Part #PFXM437
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
1.2 gpm
Maximum Deck Thickness
1-9/16 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Metering
Cartridge Type
Metering Adjustable Self Closing
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Metering
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
PFXM437
UPC
199242079889