This product requires certification to purchase.

Two Handle Wall Mount Bathroom Sink Faucet in Chrome

PROFLO®

Two Handle Wall Mount Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFXC907
  • Item #12305955
  • Manufacturer Part #PFXC907
3.5 out of 5 Customer Rating
Brand image
PROFLO®

Two Handle Wall Mount Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFXC907
  • Item #12305955
  • Manufacturer Part #PFXC907
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Faucet body constructed of metal
  • Wall mounted faucet installs on the wall directly above sink
  • Swivel spout allows for greater access to all areas of the sink
  • Double lever handles control the flow and temperature of water
  • Low lead compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Flow Rate
1.75 gpm
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Bridge, Wall Mount
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Swivel
Warranty & Product Information
Application
Commercial
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
PFXC907
UPC
199242079841