This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

PROFLO®

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PFXU4085
  • Item #9882724
  • Manufacturer Part #PFXU4085
4.7 out of 5 Customer Rating
Brand image
PROFLO®

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PFXU4085
  • Item #9882724
  • Manufacturer Part #PFXU4085
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Widespread bathroom sink faucet with 6 - 16 in. faucet centers
  • Faucet body constructed from brass and features a ceramic disc valves
  • Flow Rate: 0.5 GPM
  • Overall Installed Height: 11-3/8 in.
  • Spout Height: 6-1/2 in.
  • Spout Reach: 5-1/2 in.
  • Maximum Deck Thickness: 2-1/4 in.
  • Water Supply Connection: 1/2 in. NPSM
  • Drain assembly not included
  • ADA Compliant; cUPC Approved
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
6 in - 16 in
Faucet Connection Size
1/2 in
Faucet Height
11-3/8 in
Flow Rate
0.5 gpm
Height
11-3/8 in
Spout Height
6-1/2 in
Spout Reach
5-1/2 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Wristblade
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61-2016, ANSI 372-2022
Application
Commercial
ASME
ASME A112.18.1-2018
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-2016, NSF 372-2022
NSF Certified
Yes
Origin
Global
Type
PFXU4085
UL Listed
No
WaterSense Labeled
No
UPC
781889895436