This product requires certification to purchase.

Urinal and Flush Valve Bundle

PROFLO®

Urinal and Flush Valve Bundle

  • Fast #
  • Part #PROPFCOMM6C
  • Item #14206437
  • Manufacturer Part #PFCOMM6C
3.2 out of 5 Customer Rating
Brand image
PROFLO®

Urinal and Flush Valve Bundle

  • Fast #
  • Part #PROPFCOMM6C
  • Item #14206437
  • Manufacturer Part #PFCOMM6C
3.2 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Bundle includes the following:
  • 1/4 stall siphon jet rear outlet urinal
  • 1.0 gpf urinal flush valve - chrome
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
1.0 gpf
Flow Rate Range
0.125 gpf - 1.0 gpf
Inlet Spud Size
3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Siphon Jet
Inlet Spud Location
Top
Urinal Type
Quarter Stall
Warranty & Product Information
ADA Compliant
Yes
Type
PROPFCOMM6C
WaterSense Labeled
No
UPC
199242123070