This product requires certification to purchase.

Wall Supply Elbow in Brushed Gold

PROFLO®

Wall Supply Elbow in Brushed Gold

  • Fast #
  • Part #PFSAWE02BG
  • Item #12246853
  • Manufacturer Part #PFSAWE02BG
4.6 out of 5 Customer Rating
Brand image
PROFLO®

Wall Supply Elbow in Brushed Gold

  • Fast #
  • Part #PFSAWE02BG
  • Item #12246853
  • Manufacturer Part #PFSAWE02BG
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wall mounted supply elbow
  • Solid brass construction
  • Connections: 1/2" NPT
  • Supply flow from an in-wall diverter to a hand shower
  • CUPC/IAPMO listed
  • Requires Certification
Dimensions & Measurements
Diameter
2 in
End Connection 1
NPSM
End Connection 2
Threaded
End Connections
NPSM x Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Width
2 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Part Type
Elbow
Installation Type
Wall Mount
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
UPC
199242078530