This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

PROFLO®

Willett One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

Brand image
PROFLO®

Willett One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #PF2830GCP
  • Item #7504439
  • Manufacturer Part #PF2830GCP
5 out of 5 Customer Rating
Single Handle Single Function Bathtub & Shower Faucet (Trim Only)

X Points

Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tub and shower trim kit - includes: Pressure balanced valve trim, shower arm with flange, single-function shower head, and diverted tub spout
  • Components constructed from brass, zinc, and ABS
  • Pressure balancing valve cartridges provide nearly constant temperature despite pressure fluctuations in either hot or cold supply lines
  • Single function shower head with full-body spray pattern
  • Valve not included; requires PF4001 series rough-in valve
  • ADA compliant
  • CUPC approved
  • WaterSense certified
  • Proflo shower faucets feature a limited lifetime warranty in residential applications
  • Flow rate: 2.0 gpm
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Willett
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
4-7/16 in
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
6-15/16 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spout Type:
Slip On
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
5-1/16 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #PF2820GCP
Item #7504499
5 out of 5 Customer Rating
Requires Certification
Part #PFWSC2847ZBN
Item #9808039
4.4 out of 5 Customer Rating
Requires Certification
Part #PFWSC8852ZBN
Item #9731430
3.4 out of 5 Customer Rating
Requires Certification
Part #PF4820GZBN
Item #7504396
4.1 out of 5 Customer Rating
Requires Certification
Part #D559LFPP
Item #4918862
5 out of 5 Customer Rating
Requires Certification
Part #DRP62283SS
Item #3985648
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFWSC2867ZBN
Item #9832955
5 out of 5 Customer Rating
Requires Certification
Part #PF2820GCP
Item #7504499
5 out of 5 Customer Rating
Requires Certification
Part #PF2870CP
Item #4417418
5 out of 5 Customer Rating
Requires Certification
Part #PFWSC2847ZBN
Item #9808039
4.4 out of 5 Customer Rating
Requires Certification
Part #PFWSC2857CP
Item #9808103
5 out of 5 Customer Rating
Requires Certification
Part #PF2831ZBN
Item #4417400
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing