This product requires certification to purchase.

11" LED Flush Mount Ceiling Light in Black Finish

Progress Lighting

11" LED Flush Mount Ceiling Light in Black Finish

  • Fast #
  • Part #PP860051031
  • Item #8158702
  • Manufacturer Part #P860051-031
4.8 out of 5 Customer Rating
Brand image
Progress Lighting

11" LED Flush Mount Ceiling Light in Black Finish

  • Fast #
  • Part #PP860051031
  • Item #8158702
  • Manufacturer Part #P860051-031
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Easy to install in both residential and commercial settings.
  • The accessory fuses both form and function into one versatile design.
  • Features a classic black finish for a modern aesthetic.
  • Excellent for use in closets, hallways, stairways, or kitchens.
  • Perfect for transitional, modern, contemporary, or luxury settings.
  • Measures 14-inch width by 1.1-inch height.
  • Weighs 0.9lbs.
  • Includes installation instructions and mounting hardware.
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Requires Certification
Dimensions & Measurements
Depth
14 in
Height
1-1/8 in
Length
14 in
Weight
0.61 lb
Width
14 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Energy Star Compliant
No
Product Type
Ceiling Light
Type
PP860051031
UPC
785247242511