This product requires certification to purchase.

14 in. LED Flush Mount Ceiling Fixture in Brushed Nickel

Progress Lighting

14 in. LED Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PP350275009CS
  • Item #10878748
  • Manufacturer Part #P350275-009-CS
4.8 out of 5 Customer Rating
Brand image
Progress Lighting

14 in. LED Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PP350275009CS
  • Item #10878748
  • Manufacturer Part #P350275-009-CS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Abide Integrated LED Medium Round Flush Mount Light is precision crafted for contemporary settings. Sleek circular bands hold a white acrylic diffuser concealing its 5 CCT selectable (2700K, 3000K, 3500K, 4000K and 5000K) dimmable LED light source.
  • Constructed from steel
  • Integrated 19.8 watt LED lighting
  • Capable of being dimmed
  • Requires Certification
Dimensions & Measurements
Depth
2-7/8 in
Height
2-7/8 in
Length
14 in
Width
14 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3500
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
1162
Volts
120V
Watts
19.8 W
Warranty & Product Information
Type
PP350275009CS
UPC
785247258772