This product requires certification to purchase.

150W 1-Light LED Outdoor Wall Sconce in Black

Progress Lighting

150W 1-Light LED Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP56433130K
  • Item #7254675
  • Manufacturer Part #P5643-31-30K
3.3 out of 5 Customer Rating
Brand image
Progress Lighting

150W 1-Light LED Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP56433130K
  • Item #7254675
  • Manufacturer Part #P5643-31-30K
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Black finish.
  • Ideal for a wide variety of interior and exterior applications.
  • Die-cast aluminum construction with durable powder coated finish
  • 3000K color temperature, 90+ CRI
  • Dimmable to 10% with many ELV dimmers
  • Meets California Title 24 for outdoor use only.
  • Capable of being dimmed
  • CUL rated for wet locations
  • Fixture is dark sky compliant
  • Covered under a 5 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Height
12 in
Width
6 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Modern, Transitional
Material
Die Cast Aluminum
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled
No
Electrical & Operational Information
Average Life
6.85 yr
Lumens
1800
Lumens per Watt
60
Number Of Hours
60000 hr
Power Source
Hardwired
Volts
120V
Watts
29 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
No
UL Listed
Yes
UPC
785247202614