This product requires certification to purchase.

20W 1-Light Integrated LED in Under Cabinet or Task Light in White

Progress Lighting

20W 1-Light Integrated LED in Under Cabinet or Task Light in White

  • Fast #
  • Part #PP73000003030
  • Item #8158807
  • Manufacturer Part #P730000-030-30
4.4 out of 5 Customer Rating
Brand image
Progress Lighting

20W 1-Light Integrated LED in Under Cabinet or Task Light in White

  • Fast #
  • Part #PP73000003030
  • Item #8158807
  • Manufacturer Part #P730000-030-30
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Features a crisp white acrylic diffuser shaped into an elongated tubular silhouette.
  • Complemented by white end caps and a white metal chassis.
  • Can be mounted on a wall or ceiling to meet your unique design needs.
  • Ideal for kitchens, laundry rooms, garage utility areas, and work spaces.
  • Damp location listed.
  • Measures 23.661-inch width by 2.392-inch height.
  • Uses one integrated LED bulb (20w).
  • Able to be fully dimmable with dimmable bulbs.
  • Includes installation instructions and mounting hardware.
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Requires Certification
Dimensions & Measurements
Depth
2-1/8 in
Height
2-7/16 in
Length
23-11/16 in
Width
23-11/16 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Installation Type
Wall Mount, Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
1600
Volts
120V
Watts
20 W
Warranty & Product Information
Type
PP73000003030
UL Listed
No
UPC
785247242146