This product requires certification to purchase.

37.2W 1-Light 14 in. Outdoor Wall Sconce in Black

Progress Lighting

5IN CYL RNDS 37.2W 1-Light 14 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP55010203130
  • Item #9335249
  • Manufacturer Part #P550102-031-30
5 out of 5 Customer Rating
Brand image
Progress Lighting

5IN CYL RNDS 37.2W 1-Light 14 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP55010203130
  • Item #9335249
  • Manufacturer Part #P550102-031-30
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Embrace a minimalist style with the cylinder collection 1-light 5-Inch black modern outdoor LED large up/down wall lantern light ideal for any covered porch, patio, deck, entryway, foyer, barn, or garage
  • Perfect for contemporary, urban industrial, modern, and transitional style settings
  • The sleek cylindrical shade and square backplate are coated in a classic black finish
  • Constructed from aluminum to ensure a long product lifespan
  • Energy efficiency from the LEDs is enhanced by the integrated photocell, which automatically turns the fixture on at dusk and off at dawn with no programming required
  • For ideal illumination, 1 integrated LED is included (36.9W); 3000K; 90CRI; 819 delivered lumens; dimmable
  • Measures 5-inch width by 14-inch height
  • Pairs with a variety of Progress Lighting fixtures
  • Warranty: Our 5-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
  • Requires Certification
Dimensions & Measurements
Depth
7-15/16 in
Height
14 in
Length
5 in
Width
7-47/50 in
Characteristics & Features
Collection
5IN CYL RNDS
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Up/Down Lighting
Lighting Style
Commodity, Contemporary, Industrial, Modern, Traditional, Transitional, Utilitarian
Material
Aluminum
Number of Lights
1
Proposition 65
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Wall Sconce Type
Cylinder
Electrical & Operational Information
Lumens
819
Lumens per Watt
22
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120V
Watts
37.2 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Wet Locations
UPC
785247249053