This product requires certification to purchase.

60in. Ceiling Fan Downrod in Black

Progress Lighting

60in. Ceiling Fan Downrod in Black

  • Fast #
  • Part #PP260831
  • Item #9547918
  • Manufacturer Part #P2608-31
5 out of 5 Customer Rating
Brand image
Progress Lighting

60in. Ceiling Fan Downrod in Black

  • Fast #
  • Part #PP260831
  • Item #9547918
  • Manufacturer Part #P2608-31
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ideal for cathedral ceilings, great rooms, or bedrooms
  • Perfect for a variety of settings where a ceiling fan's height needs to be adjusted for optimal air circulation
  • Pre-drilled holes for electrical grounding
  • Constructed from steel
  • Covered under a 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
3/4 in
Diameter
3/4 in
Height
60 in
Length
3/4 in
Width
1 in
Characteristics & Features
Color Finish Name
Black
Installation Type
Ceiling Mount
Material
Steel
Proposition 65
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Type
PP260831
UPC
785247248896