This product requires certification to purchase.

60W 3-Light E12 Foyer Light in Pendant Brushed Bronze

Progress Lighting

60W 3-Light E12 Foyer Light in Pendant Brushed Bronze

  • Fast #
  • Part #PP500213109
  • Item #8158918
  • Manufacturer Part #P500213-109
4.7 out of 5 Customer Rating
Brand image
Progress Lighting

60W 3-Light E12 Foyer Light in Pendant Brushed Bronze

  • Fast #
  • Part #PP500213109
  • Item #8158918
  • Manufacturer Part #P500213-109
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • An open-cage metal frame creates a sophisticated, airy structure.
  • A beautiful brushed bronze finish coats the lantern-style frame for an eye-pleasing, handsome design.
  • Inside the frame perch smooth, simple light bases ready to offer your home a lovely glow.
  • Ideal for a hallway, foyer, entryway, kitchen, or dining room.
  • Perfect for transitional, new traditional, and farmhouse settings.
  • Measures 10-7/8-inch width by 19-3/4-inch height.
  • Uses three candelabra base bulbs that are sold separately (60w max - LED or incandescent).
  • Able to be fully dimmable with dimmable bulbs.
  • Includes installation instructions and mounting hardware.
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Requires Certification
Dimensions & Measurements
Depth
10-7/8 in
Height
19-3/4 in
Length
10-7/8 in
Width
17/8 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Bronze
Installation Type
Chain Hung, Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
Type
PP500213109
UPC
785247241354