This product requires certification to purchase.

7-3/4 x 4 in. 75W Recessed Housing & Trim in Satin White

Progress Lighting

7-3/4 x 4 in. 75W Recessed Housing & Trim in Satin White

  • Fast #
  • Part #PP800020028
  • Item #9335019
  • Manufacturer Part #P800020-028
3.7 out of 5 Customer Rating
Brand image
Progress Lighting

7-3/4 x 4 in. 75W Recessed Housing & Trim in Satin White

  • Fast #
  • Part #PP800020028
  • Item #9335019
  • Manufacturer Part #P800020-028
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Elevate any room's design with the 6-inch eyeball trim housing modern satin white adjustable downlight for any bathroom, bonus room, bar, great room, kitchen, living room, work area, utility, or storeroom; for insulated or non-insulated ceilings
  • Perfect for contemporary, modern, traditional, and transitional style settings
  • The smooth ring and round eyeball shade is coated in a crisp satin white finish
  • Constructed from steel to ensure a long product lifespan
  • The adjustable integrated LED emits general ambient lighting
  • For ideal illumination, 1 integrated LED is included (75W); dimmable
  • Measures 7-3/4-inch diameter
  • Use with, P87-AT, P187-ATQC, P187-TG, P821-FBFC, P821-FB Progress Lighting housings
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
  • Requires Certification
Dimensions & Measurements
Depth
7-3/4 in
Diameter
7-3/4 in
Height
4 in
Length
7-3/4 in
Weight
5.3 lb
Width
7-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Satin White
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30
Lighting Direction
Down Lighting
Lighting Style
Commodity, Contemporary, Traditional, Transitional, Utilitarian
Material
Steel
Number of Lights
1
Proposition 65
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
Application
Bar, Bathrooms, Kitchen, Living Room, Residential, Utility
Energy Star Compliant
No
Product Type
Recessed Trim
UPC
785247248216