This product requires certification to purchase.

60W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Nickel

Progress Lighting

Adley 60W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Nickel

  • Fast #
  • Part #PP300155104
  • Item #7926777
  • Manufacturer Part #P300155-104
3.2 out of 5 Customer Rating
Brand image
Progress Lighting

Adley 60W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Nickel

  • Fast #
  • Part #PP300155104
  • Item #7926777
  • Manufacturer Part #P300155-104
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfect for adding ambient lighting to bathroom and vanity settings
  • Backplate has a graceful, beveled detailing and is attached to a simple bar holding the glass-shaded lights
  • Finished in sleek Polished Nickel
  • Mount on a wall on either side of a mirror to eliminate shadows on the face when getting ready for the day or for a night out
  • A sophisticated choice for New Traditional and Transitional settings
  • Can be displayed individually or in groups of two or more
  • Can be mounted facing up or down
  • Measures 13-7/8 in width X 7-5/8 in height, extends 6 in, H/CTR 5-3/8 in
  • Uses two 60-watt max medium base bulbs, or LED equivalents, that are sold separately
  • Includes installation instructions and mounting hardware
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Height
7-5/8 in
Width
13-7/8 in
Characteristics & Features
Collection
Adley
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
785247232468