This product requires certification to purchase.

Ceiling Fan Accessories in Black

Progress Lighting

AirPro Ceiling Fan Accessories in Black

  • Fast #
  • Part #PP260931
  • Item #9547949
  • Manufacturer Part #P2609-31
5 out of 5 Customer Rating
Brand image
Progress Lighting

AirPro Ceiling Fan Accessories in Black

  • Fast #
  • Part #PP260931
  • Item #9547949
  • Manufacturer Part #P2609-31
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ideal for cathedral ceilings, great rooms, or bedrooms
  • Perfect for a variety of settings where a ceiling fan's height needs to be adjusted for optimal air circulation
  • Powder coat black finish will complement a variety of style settings
  • Made from a sturdy steel construction
  • Measures 1-inch width by 1-inch diameter by 72-inch length
  • Pre-drilled holes for electrical grounding
  • Includes installation instructions and mounting hardware
  • Use with any Progress lighting ceiling fan
  • Refer to the selection guide for recommended down rod lengths based on your ceiling height
  • Our 1-year limited warranty ensures your complete satisfaction with your purchase and we offer professional after-sales customer service support
  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Height
72 in
Length
3/4 in
Width
3/4 in
Characteristics & Features
Collection
AirPro
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Indoor Outdoor
Indoor
Light Bulb Shape Code
A19
Material
Steel
Number of Lights
1
Proposition 65
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled
No
Electrical & Operational Information
Fan Speeds
No
Volts
120V
Watts
60 W
Warranty & Product Information
Product Type
Ceiling Fan Rod
UPC
785247260638