This product requires certification to purchase.

AirPro Ceiling Fan Accessory in Brushed Nickel

Progress Lighting

AirPro Ceiling Fan Accessory in Brushed Nickel

  • Fast #
  • Part #PP266609
  • Item #8158690
  • Manufacturer Part #P2666-09
4.4 out of 5 Customer Rating
Brand image
Progress Lighting

AirPro Ceiling Fan Accessory in Brushed Nickel

  • Fast #
  • Part #PP266609
  • Item #8158690
  • Manufacturer Part #P2666-09
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coated in a sleek brushed nickel finish.
  • Ideal for ceiling fans mounted in a great room, bedroom, living room, or bonus room.
  • Accessory allows you to hang a ceiling fan on a sloped ceiling or close-to-ceiling application.
  • Only approved for the following Progress Lighting ceiling fans: P2501, P2503, P2521, P2526, P2530, P2531, P2533, P2539, and P2584.
  • Perfect for a variety of settings where a ceiling fan's height needs to be adjusted for optimal air circulation.
  • Measures 6-5/8-inch width by 4-inch height.
  • Refer to the selection guide for recommended down rod lengths based on your ceiling height.
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
6-5/8 in
Width
6-5/8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Type
PP266609
UPC
785247232147