This product requires certification to purchase.

Ceiling Fan Canopy Kit in Weathered Bronze

Progress Lighting

AirPro Ceiling Fan Canopy Kit in Weathered Bronze

  • Fast #
  • Part #PP260020WB
  • Item #7529535
  • Manufacturer Part #P2600-20WB
3.3 out of 5 Customer Rating
Brand image
Progress Lighting

AirPro Ceiling Fan Canopy Kit in Weathered Bronze

  • Fast #
  • Part #PP260020WB
  • Item #7529535
  • Manufacturer Part #P2600-20WB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Alabaster style glass shades in an Antique Bronze frame
  • Innovative spring clip glass attachment system- eliminates hardware.
  • Good for use with P2500, P2501, P2524 and P2525 ceiling fans and P2502 indoors.
  • Fan quick connect wiring.
  • Includes three 3000K, 800 lumen each (source), Title 24 certified LED bulbs
  • Energy Star Qualified
  • Meets California T24 JA8-2016.
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
15 in
Height
6-5/8 in
Length
15 in
Width
15 in
Characteristics & Features
Collection
AirPro
Color Finish Category
Bronze Tones
Color Finish Name
Antique Bronze
Color Temperature
3000
Glass Type
Alabaster
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
800
Number Of Hours
25000 hr
Volts
120V
Watts
10 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
PP260020WB
UPC
785247221783