60W 3-Light Medium Base Flush Mount Ceiling Light in White
Alabaster Glass 60W 3-Light Medium Base Flush Mount Ceiling Light in White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Three-light close-to-ceiling fixture.
- Etched alabaster style glass.
- Twist on glass for easy revamping.
- No exposed fasteners
- Stamped ceiling pan with ribbed details
- Mounting strap for outlet box included
- Pre-wired
- Ceramic medium base sockets
- UL-CUL Damp location listed
- Covered under a 1 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Alabaster Glass
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 17-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Alabaster
- Height:
- 5-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 17-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247135165
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16-5/8 in