This product requires certification to purchase.

100W 4-Light Vanity Fixture with Etched White Glass in Polished Chrome

Progress Lighting

Appeal 100W 4-Light Vanity Fixture with Etched White Glass in Polished Chrome

  • Fast #
  • Part #PP270315
  • Item #7099527
  • Manufacturer Part #P2703-15
3.6 out of 5 Customer Rating
Brand image
Progress Lighting

Appeal 100W 4-Light Vanity Fixture with Etched White Glass in Polished Chrome

  • Fast #
  • Part #PP270315
  • Item #7099527
  • Manufacturer Part #P2703-15
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Features distinctive forms that highlight soft modern accents.
  • Etched white glass shades.
  • Full back plate and simple square arms.
  • Requires Certification
Dimensions & Measurements
Depth
7-1/4 in
Height
6-1/4 in
Width
33-1/2 in
Characteristics & Features
Collection
Appeal
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Dimmable
Yes
Glass Type
Etched White
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Modern, Transitional
Material
Steel
Number of Lights
4
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
No
UL Listed
Yes
UPC
785247195688