100W 1-Light Medium E-26 Incandescent Pendant in Venetian Bronze
Archie 100W 1-Light Medium E-26 Incandescent Pendant in Venetian Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One-light mini-pendant with finely crafted strap and knob details and double prismatic glass
- Glass dimension 5-3/4 in x 4-5/16 in
- Finely crafted strap and knob details.
- Includes two 6", one 12", two 15" stems and 6 links of chain.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Archie
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Double Prismatic
- Height:
- 8-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 75 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Vintage, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247158959
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-3/4 in