This product requires certification to purchase.

2-Light Medium E-26 Base Bath Bracket in Antique Nickel

Progress Lighting

Archives 2-Light Medium E-26 Base Bath Bracket in Antique Nickel

  • Fast #
  • Part #PP280981
  • Item #7114990
  • Manufacturer Part #P2809-81
4.8 out of 5 Customer Rating
Brand image
Progress Lighting

Archives 2-Light Medium E-26 Base Bath Bracket in Antique Nickel

  • Fast #
  • Part #PP280981
  • Item #7114990
  • Manufacturer Part #P2809-81
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Vintage electric feel.
  • Clear glass shades featured on either side of the back plate.
  • Two-toned finish Antique Nickel with Polished Chrome accents.
  • Can be mounted horizontally or vertically.
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
4-3/4 in
Width
18-1/2 in
Characteristics & Features
Collection
Archives
Color Finish Category
Nickel Tones
Color Finish Name
Antique Nickel
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Farmhouse, Urban Industrial, Transitional
Material
Steel
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
No
UL Listed
Yes
UPC
785247196425