This product requires certification to purchase.

100W 3-Light Incandescent Vanity Fixture in Antique Bronze

Progress Lighting

Barnes Mill 100W 3-Light Incandescent Vanity Fixture in Antique Bronze

  • Fast #
  • Part #PP300068020
  • Item #7341305
  • Manufacturer Part #P300068-020
5 out of 5 Customer Rating
Brand image
Progress Lighting

Barnes Mill 100W 3-Light Incandescent Vanity Fixture in Antique Bronze

  • Fast #
  • Part #PP300068020
  • Item #7341305
  • Manufacturer Part #P300068-020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rustic and vintage lighting that transforms a home into a nostalgic retreat.
  • A faux-painted wooden plank support artful clear, seeded glass shades
  • Design reminiscent of rural farmhouses
  • Exposed iron details.
  • Antique Bronze finish with faux wood painted bar.
  • Combine with vintage-style light bulbs to create a romantic focal point to any room
  • Fixture can be installed with glass facing up or down.
  • Capable of being dimmed when used with incandescent bulbs
  • Suggested for use with antique Edison filament bulbs
  • Rated for damp locations
  • Requires Certification
Dimensions & Measurements
Depth
5-7/8 in
Height
8 in
Width
24 in
Characteristics & Features
Collection
Barnes Mill
Color Finish Category
Bronze Tones
Color Finish Name
Antique Bronze
Dimmable
Yes
Glass Type
Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Farmhouse, Urban Industrial, Rustic, Transitional
Material
Steel
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
No
UL Listed
Yes
UPC
785247213474