This product requires certification to purchase.

25 in. 3-Blade Indoor/Outdoor AC Motor Coastal Ceiling Fan in Cottage White

Progress Lighting

Belva 25 in. 3-Blade Indoor/Outdoor AC Motor Coastal Ceiling Fan in Cottage White

  • Fast #
  • Part #PP250068151WB
  • Item #9400277
  • Manufacturer Part #P250068-151-WB
5 out of 5 Customer Rating
Brand image
Progress Lighting

Belva 25 in. 3-Blade Indoor/Outdoor AC Motor Coastal Ceiling Fan in Cottage White

  • Fast #
  • Part #PP250068151WB
  • Item #9400277
  • Manufacturer Part #P250068-151-WB
5 out of 5 Customer Rating

X Points

Color Finish Name: Cottage White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Fully dimmable with dimmable bulbs
  • Canopy covers a standard 4" recessed outlet box: 7.25 in W, 2 in H, 7.25 in D
  • Mounting bracket
  • 45 in of wire supplied
  • Requires Certification
Dimensions & Measurements
Blade Span
25 in
CFM
1124 ft3/min
Diameter
25 in
Height
17-7/8 in
Size
25-1/4 in x 17-7/8 in
Characteristics & Features
Ceiling Fan Blade Finish
Cottage White
Collection
Belva
Color Finish Category
Whites
Color Finish Name
Cottage White
Color Temperature
2200
Control Type
Remote Control
Dimmable
Yes
Glass Type
Brown, White Drum
Indoor Outdoor
Indoor, Outdoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Coastal
Material
Steel
Number of Blades
3
Number of Lights
4
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Fan Speeds
3
Lumens
500
Lumens per Watt
90
Number Of Hours
15000 hr
Volts
120V
Watts
5.5 W
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
785247250196