This product requires certification to purchase.

100W 1-Light 12 in. Wall Sconce in Textured Black

Progress Lighting

Briarwood 100W 1-Light 12 in. Wall Sconce in Textured Black

  • Fast #
  • Part #PP710012031
  • Item #9677982
  • Manufacturer Part #P710012-031
3.5 out of 5 Customer Rating
Brand image
Progress Lighting

Briarwood 100W 1-Light 12 in. Wall Sconce in Textured Black

  • Fast #
  • Part #PP710012031
  • Item #9677982
  • Manufacturer Part #P710012-031
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Textured Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Briarwood collection one-light cerused black oak farmhouse wall sconce light
  • Ideal for a dining room, great room, or bedroom
  • Perfect for farmhouse style settings
  • Beautiful cerused black oak finish with textured black accents
  • Incorporate vintage-style bulbs for authentic rustic character
  • Includes mounting hardware for quick and simple installation
  • Use 1 medium base bulb that is sold separately (100W max - LED/CFL/incandescent), compatible with dimmable bulbs
  • Certifications: CULus dry location listed
  • Pairs with the Tilley and Hemsworth collections by progress lighting
  • Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Height
12 in
Length
6-7/8 in
Width
6 in
Characteristics & Features
Collection
Briarwood
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Industrial, Lodge, Coastal, Country, Transitional, Classic, French Country, Rustic, Farmhouse
Material
Ceramic, Steel
Material Type
Porcelain
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Dry Locations
UPC
785247260775