This product requires certification to purchase.

60W 3-Light Candelabra E-12 Incandescent Bath Vanity in Brushed Bronze

Progress Lighting

Cahill 60W 3-Light Candelabra E-12 Incandescent Bath Vanity in Brushed Bronze

  • Fast #
  • Part #PP300110109
  • Item #7529178
  • Manufacturer Part #P300110-109
3.6 out of 5 Customer Rating
Brand image
Progress Lighting

Cahill 60W 3-Light Candelabra E-12 Incandescent Bath Vanity in Brushed Bronze

  • Fast #
  • Part #PP300110109
  • Item #7529178
  • Manufacturer Part #P300110-109
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Visual interest in the Cahill bath fixture provides a reinvention of the popular glass design
  • Ideal for luxe or mid-century modern interiors
  • Features stylish Brushed Bronze finish frame
  • Brilliant clear beveled glass panels are showcased in the Cahill collection
  • Uses three 60-watt max. candelabra style bulb (sold separately)
  • Shop the complete Cahill collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
  • Perfect showcase for vintage style bulbs including Progress Lighting P7826-01
  • In addition to bath areas, sconces are suitable for hall & foyers to add ambient lighting
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cahill
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Depth:
5-1/4
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
6-3/8
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Style:
Luxe, Mid-century, Modern
Material:
Steel
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247219261
Volts:
120V
Watts:
60
Width:
24