This product requires certification to purchase.

60W 4-Light Candelabra E-12 Vanity Fixture in Brushed Bronze

Progress Lighting

Cahill 60W 4-Light Candelabra E-12 Vanity Fixture in Brushed Bronze

  • Fast #
  • Part #PP300111109
  • Item #7529153
  • Manufacturer Part #P300111-109
5 out of 5 Customer Rating
Brand image
Progress Lighting

Cahill 60W 4-Light Candelabra E-12 Vanity Fixture in Brushed Bronze

  • Fast #
  • Part #PP300111109
  • Item #7529153
  • Manufacturer Part #P300111-109
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Visual interest in the Cahill bath fixture provides a reinvention of the popular glass design
  • Ideal for luxe or mid-century modern interiors
  • Features stylish brushed bronze finish frame
  • Brilliant clear beveled glass panels are showcased in the Cahill collection
  • Uses four 60-watt max. candelabra style bulb (sold separately)
  • Perfect showcase for vintage style bulbs including Progress Lighting P7826-01
  • Shop the complete Cahill collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
  • In addition to bath areas, sconces are suitable for hall & foyers to add ambient lighting
  • Requires Certification
Dimensions & Measurements
Depth
5-1/4 in
Height
6-3/8 in
Length
5-1/4 in
Width
30 in
Characteristics & Features
Collection
Cahill
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Bronze
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Luxe, Mid-century Modern, Modern, Transitional
Material
Steel, Glass
Number of Lights
4
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Damp Locations
UPC
785247219278