This product requires certification to purchase.

60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

Progress Lighting

Caisson 60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300347009
  • Item #9547947
  • Manufacturer Part #P300347-009
3.2 out of 5 Customer Rating
Brand image
Progress Lighting

Caisson 60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300347009
  • Item #9547947
  • Manufacturer Part #P300347-009
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Ideal for a bathroom
  • Perfect for urban industrial, farmhouse, and rustic style settings
  • Beautiful Brushed Nickel finish
  • Bell-shaped clear glass
  • Mount the light fixture facing up or down
  • Uses 3 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • Measures 8-87/100-inch height by 23-1/4-inch length by 7-1/2-inch width (extends from wall)
  • Certifications: CULus damp location listed
  • Pairs with the Cirro and Zin collections by Progress lighting
  • Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Requires Certification
Dimensions & Measurements
Height
8-7/8 in
Length
23-1/4 in
Width
7-1/2 in
Characteristics & Features
Collection
Caisson
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Farmhouse, Rustic, Urban Industrial
Material
Glass, Steel
Number of Lights
3
Proposition 65
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
785247250578