This product requires certification to purchase.

100W 3-Light Vanity Fixture with Clear Glass in Antique Bronze

Progress Lighting

Calhoun 100W 3-Light Vanity Fixture with Clear Glass in Antique Bronze

  • Fast #
  • Part #PP300047020
  • Item #7341303
  • Manufacturer Part #P300047-020
3.8 out of 5 Customer Rating
Brand image
Progress Lighting

Calhoun 100W 3-Light Vanity Fixture with Clear Glass in Antique Bronze

  • Fast #
  • Part #PP300047020
  • Item #7341303
  • Manufacturer Part #P300047-020
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Features an apothecary style, clear glass diffuser held in place with a mechanical latch from a spice container
  • The glass shade features a thickened profile to create a vintage-style surface for a classic handmade appearance.
  • Antique Bronze finish
  • Fixture can be installed with glass facing up or down.
  • (3) 100 watt maximum medium (E26) bulbs required
  • Dimmable with compatible dimming bulbs
  • Mountable in different orientations
  • UL and CUL rated for damp locations
  • Covered under a 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
6-7/8 in
Height
8-5/8 in
Width
21-5/8 in
Characteristics & Features
Collection
Calhoun
Color Finish Category
Bronze Tones
Color Finish Name
Antique Bronze
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Urban Industrial, Vintage, Transitional
Material
Steel
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
No
UL Listed
Yes
UPC
785247214372