This product requires certification to purchase.

5 x 8-5/8 in. 100W 1-Light Medium E-26 Incandescent Vanity Fixture with Clear Glass in Brushed Nickel

Progress Lighting

Calhoun 5 x 8-5/8 in. 100W 1-Light Medium E-26 Incandescent Vanity Fixture with Clear Glass in Brushed Nickel

  • Fast #
  • Part #PP300045009
  • Item #7359369
  • Manufacturer Part #P300045-009
3.9 out of 5 Customer Rating
Brand image
Progress Lighting

Calhoun 5 x 8-5/8 in. 100W 1-Light Medium E-26 Incandescent Vanity Fixture with Clear Glass in Brushed Nickel

  • Fast #
  • Part #PP300045009
  • Item #7359369
  • Manufacturer Part #P300045-009
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features an apothecary style, clear glass diffuser held in place with a mechanical latch from a spice container
  • The glass shade features a thickened profile to create a vintage-style surface for a classic handmade appearance.
  • Brushed Nickel finish
  • Fixture can be installed with glass facing up or down.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Calhoun
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-7/8
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
8-5/8
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Urban Industrial, Vintage, Transitional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247214327
Volts:
120V
Watts:
100
Width:
5