This product requires certification to purchase.

30-3/25 x 18 in. 60W 5-Light 1-Tier Incandescent Farmhouse Chandelier in Matte Black

Progress Lighting

Canebrake 30-3/25 x 18 in. 60W 5-Light 1-Tier Incandescent Farmhouse Chandelier in Matte Black

  • Fast #
  • Part #PP40029131M
  • Item #9677975
  • Manufacturer Part #P400291-31M
5 out of 5 Customer Rating
Brand image
Progress Lighting

Canebrake 30-3/25 x 18 in. 60W 5-Light 1-Tier Incandescent Farmhouse Chandelier in Matte Black

  • Fast #
  • Part #PP40029131M
  • Item #9677975
  • Manufacturer Part #P400291-31M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ideal for a dining room, great room, or bedroom
  • Perfect for farmhouse style settings
  • Classic matte black finish
  • Incorporate vintage or contemporary bulbs
  • One 72-inch chain is included to customize for various ceiling heights
  • Use 5 candelabra base bulbs that are sold separately (60w max - LED/CFL/incandescent), compatible with dimmable bulbs
  • Measures 18-inch height by 30.12-inch length by 93-inch length installed
  • Certifications: CETLus dry location listed
  • Pairs with a the Grayson fixtures by Progress lighting
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
30-1/8 in
Diameter
30-1/8 in
Height
18 in
Length
93 in
Size
30-1/8 in x 30-1/8 in x 18 in
Width
30-3/25 in
Characteristics & Features
Collection
Canebrake
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Farmhouse
Material
Steel
Number of Lights
5
Number of Tiers
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
BAA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
785247260683