This product requires certification to purchase.

75W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel

Progress Lighting

Carisa 75W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300085009
  • Item #7529584
  • Manufacturer Part #P300085-009
4.7 out of 5 Customer Rating
Brand image
Progress Lighting

Carisa 75W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300085009
  • Item #7529584
  • Manufacturer Part #P300085-009
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Inspired by the revival of mid-century fashions
  • Features popular brushed nickel finish
  • A metallic finish supports glossy white glass globes to create a timeless modern design
  • Uses two 75-watt max medium base bulbs (sold separately)
  • The Carisa collection enhances classic style interiors
  • Shop the complete Carisa collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
  • Requires Certification
Dimensions & Measurements
Depth
8 in
Height
10 in
Length
8 in
Width
15-1/4 in
Characteristics & Features
Collection
Carisa
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Opal
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Contemporary, Mid-century, Modern, Transitional
Material
Steel, Glass
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Damp Locations
UPC
785247217076