This product requires certification to purchase.

3-Light Bath Light with Medium Base, Brushed Bronze

Progress Lighting

Cassell 3-Light Bath Light with Medium Base, Brushed Bronze

  • Fast #
  • Part #PP300482163
  • Item #10374002
  • Manufacturer Part #P300482-163
5 out of 5 Customer Rating
Brand image
Progress Lighting

Cassell 3-Light Bath Light with Medium Base, Brushed Bronze

  • Fast #
  • Part #PP300482163
  • Item #10374002
  • Manufacturer Part #P300482-163
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tailored details adorning the cylinder shade are perfect for Luxe Industrial and Transitional rooms
  • Offers precise, bright light in bathrooms
  • The fixture's vintage brass and matte black accents provide an elegant, detailed look in luxe industrial and contemporary interiors
  • The tailored details of the fixture's design accent the precise illumination through clear glass shades
  • Delivers unique and handsome illumination
  • Measures 24.12-in width by 9.12-in height, extends from wall 6.62-in
  • Uses (3) 60-watt medium base bulbs or LED equivalent, that is sold separately, and dimmable when used in conjunction with a dimmable bulb
  • Mount the light fixture with the glass facing up or down for more design flexibility
  • Certifications: cULus Damp location listed, fixture can be used in rooms where moisture may be present
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification
Dimensions & Measurements
Depth
6-31/50 in
Height
9-3/25 in
Length
24-3/25 in
Width
24-3/25 in
Characteristics & Features
Collection
Cassell
Color Finish Category
Brass Tones
Color Finish Name
Vintage Brass
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Luxe, Industrial, Transitional
Material
Metal
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired, Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
785247268610