This product requires certification to purchase.

1-Light Wall Sconce in Black

Progress Lighting

Cedar Springs 1-Light Wall Sconce in Black

  • Fast #
  • Part #PP540103031
  • Item #10153538
  • Manufacturer Part #P540103-031
5 out of 5 Customer Rating
Brand image
Progress Lighting

Cedar Springs 1-Light Wall Sconce in Black

  • Fast #
  • Part #PP540103031
  • Item #10153538
  • Manufacturer Part #P540103-031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This Cedar Springs post lantern is the perfect light fixture for a lawn, driveway, sidewalk, or to border outdoor living space
  • Capture the essence of bygone days with a style perfect for urban industrial, rustic, farmhouse, and coastal settings
  • Its timeless, simple metal shade is Dark Sky Friendly and coated in a gorgeous gloss black finish that suits many decor styles
  • A black gooseneck arm gives a burst of personality to this traditional metal warehouse shade
  • Constructed from aluminum to ensure a long product lifespan
  • Uses (1) 100-Watt maximum, medium base bulbs or LED equivalent and dimmable when used in conjunction with a dimmable bulb (bulbs not included)
  • Measures 13.25 in width by 17 in height, extends 18.5 in and fits a standard 3-in post (post not included, order separately)
  • Certifications: cETLus Wet Location listed; Dark Sky Compliant
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification
Dimensions & Measurements
Depth
18-1/2 in
Diameter
13-1/4 in
Height
17 in
Length
18-1/2 in
Width
18-1/2 in
Characteristics & Features
Collection
Cedar Springs
Color Finish Category
Blacks
Color Finish Name
Gloss Black
Light Bulb Base Type
E26
Light Bulb Shape Code
A19
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Farmhouse, Coastal, Urban Industrial
Material
Aluminum
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired, Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ETL Listed
Yes
Type
PP540103031
UPC
785247254880